Shop All File Folders
Avery Dennison
Table of Contents Index Divider 31 Tabs, Recycled
Mfr # 11084
Zoro # G6250091
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 8-1/2" x 11"
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11084
- Zoro # G6250091
- UPC # 072782110840
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Eco Friendly Dividers, Ready Index Printable Section Titles |
Color | Number: White |
Tab Color | Assorted |
For Use With | Ring Binders |
Features | 100% Recycled |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Tab Title | 1 to 31 |
Tab Material | Plastic |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Arabic Numeric |
Tab Style | 31-Tab |
Tab Title Color | White |
Form Quantity | 1 Set |
Index Divider Type | Printed Numeric |
Description
Index,1-31,Toc,Recycled,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 36", Kraft, 5/Bundle (56EC44)
- BRADY Printer Label Roll, Vinyl, 2-1/4" W (J50C-2250-2595)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- AVERY DENNISON Flexi-View 6 Pocket Organizer (47696)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- Avery Dennison File Folders