Shop All File Folders
Avery Dennison
Table of Contents Index 8-1/2 x 11", White, PK31
Mfr # 11128
Zoro # G6250021
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: Black
- Size Letter
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11128
- Zoro # G6250021
- UPC # 072782111281
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Number: Black |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Style | Arabic Numeric |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Material | Paper |
Index Divider Type | Printed Numeric |
Form Quantity | 1 Set |
Index Divider Color | White |
Tab Title Color | Black |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Title | 1 to 31 |
Tab Material | Plastic |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 31-Tab |
Description
Index,Binder,Letter,White,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL High Yield Toner (TN660)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White, Width: 45/64 in (TZe241)
- LEARNING RESOURCES Telescoping Hand Pointer, PK10 (1970)
- TAPE LOGIC Tape Logic® Labels, "Glass - Please Handle With Care", 3" x 5", Red/White, 500/Roll (SCL566)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #12, White, PK25 (11922)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- Avery Dennison File Folders