Shop All File Folders
Avery Dennison
Table of Contents Index 8-1/2 x 11", White, PK15
Mfr # 11142
Zoro # G6249927
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: Black
- Size Letter
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11142
- Zoro # G6249927
- UPC # 072782111427
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Number: Black |
Tab Color | White |
For Use With | Ring Binders |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Material | Plastic |
Index Divider Type | Printed Numeric |
Tab Title | 1 to 15 |
Tab Style | 15-Tab |
Form Quantity | 1 Set |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Tab Title Color | Black |
Index Divider Color | White |
Description
Index,Binder,Letter,White,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- SHARPIE Permanent Markers, Twin Tip, Fine/Ultra Fine Point, 12/BX, BK PK (SAN32201BX)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11" (11446)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- UNIVERSAL Manila Folder 8-1/2 x 11", 1 Fastener, 1/3-Tab, PK50 (UNV13410)
- Avery Dennison File Folders