Shop All File Folders
Avery Dennison
Table of Contents Index 8-1/2 x 11", White, PK12
Mfr # 11140
Zoro # G6249945
product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 12
- Width 11"
- Size Letter
- Divider Color White
- For Use With Laser/InkJet Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11140
- Zoro # G6249945
- UPC # 072782111403
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message 1 to 12 Tabs, Divider Color White, Number of Tabs 12, Tab Cuts Visible 12, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 4 x 12'' - 1 Mil Gusseted Poly Bags, 1000PK (S-11072)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37897)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- LISLE $DISPENSOR/LID & CAP 8-QT w/8" SPOUT (LI19702)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Flexi-View 6 Pocket Organizer (47696)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Write-On Index Dividers, 5 Tab, White, Pk36 (11506)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- SMEAD FOLDER, HNG, LTR25/BX1/5AST, 25PK (64059)
- Avery Dennison File Folders