Shop All File Folders
Avery Dennison
Table of Contents Dividers, Pk24
Mfr # 11321
Zoro # G6249769
product price: $5.99
/pk 24, $0.25/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 8-1/2" x 11"
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11321
- Zoro # G6249769
- UPC # 072782113216
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Double-Column Dividers, Ready Index Printable Section Titles |
Color | Number: White |
Tab Color | Assorted |
For Use With | Ring Binders |
Form Quantity | 1 Set |
Punched/Unpunched | 3-Hole Punched |
Tab Title Color | White |
Index Divider Type | Printed Numeric |
Tab Style | 24-Tab |
Index Divider Color | White |
Tab Title | 1 to 24 |
Tab Color Assortment | Blue; Green; Gray; Light Blue; Navy; Powder Blue |
Orientation | Side Tab |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Index Divider Style | Arabic Numeric |
Tab Material | Plastic |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Material | Heavyweight Paper |
Description
Index,Ready,24Tab,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Blend Fil Pencil No.7 (110076666)
- BUSINESS SOURCE 4.6-gallon Bin Cross-cut Shredder (70121)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG27)
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01054)
- Avery Dennison File Folders