Shop All File Folders
Avery Dennison
Table of Contents Dividers, Pk16
Mfr # 11320
Zoro # G6249778
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11320
- Zoro # G6249778
- UPC # 072782113209
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Double-Column Dividers, Ready Index Printable Section Titles |
Color | Number: White |
For Use With | Ring Binders |
Tab Color | Assorted |
Tab Title Color | White |
Index Divider Material | Heavyweight Paper |
Index Divider Color | White |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 16-Tab |
Tab Material | Plastic |
Orientation | Side Tab |
Tab Title | 1 to 16 |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Printed Numeric |
Index Divider Style | Arabic Numeric |
Form Quantity | 1 Set |
Description
Index,Ready,16Tab,Assorted,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ROYAL TONER Toner For Brother DR820 Drum 30K VL (DR820)
- REDIFORM Notebook, Steno, 6X9, Grnppr, (RED36646)
- SMEAD Jacket, File, Ltr, 2"Exp, Mla Pk (SMD75605)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- ACCO Classification Folder 8-1/2 x 14", Legal 6 Section, Green, Pk10 (A7016046)
- Avery Dennison File Folders