Shop All File Folders
Avery Dennison
Table of Contents Dividers, 5-Tab, Ltr, PK5
Mfr # 11131
Zoro # G7139671
product price: $2.49
/pk 5, $0.50/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 11 x 8.5
- For Use With Ring Binders
- Features Double-Sided Clear Plastic Edge Reinforcing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11131
- Zoro # G7139671
- UPC # 072782111311
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Table of Contents Dividers,5-Tab,Ltr,Package Quantity 5 |
Color | White |
Material | Plastic |
For Use With | Ring Binders |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Tab Color | Assorted |
Weight | 0.113 lbs |
Machine Compatibility | Inkjet Printers; Laser Printers |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Arabic Numeric |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Tab Style | 5-Tab |
Tab Material | Plastic |
Tab Title | 1 to 5 |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Index Divider Color | White |
Form Quantity | 1 Set |
Tab Title Color | White |
Description
Table of Contents Dividers,5-Tab,Ltr,Package Quantity 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Multipurpose Paper, 11 x 17,250 Sheets (BB104.1117.5W)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Write-On Index Dividers, 5 Tab, White, Pk36 (11506)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- Avery Dennison File Folders