Shop All Tag Accessories
Avery Dennison
Sold Tags, 500/Box, Red/Black, PK500
Mfr # 15161
Zoro # G5142448
product price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Material Paper Stock
- Size 4 3/4 x 2 3/8
- Weight 2.97 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 15161
- Zoro # G5142448
- UPC # 071709151614
- Country of Origin Mexico
- Category Tag Accessories
Dimensions
Size | 4 3/4 x 2 3/8 |
Details
Item | Sold Tags,500/Box,Red/Black,PK500 |
Color | Red/Black |
Material | Paper Stock |
Weight | 2.97 lbs |
Description
Sold Tags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Disconnect Power Supplies Label, Pk5 (CGA15AP)
- ERB SAFETY Safety Glasses, Gray Temples, Blue Mirror (17066)
- NMC Yield Sign (TM124J24)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- AVERY DENNISON Holder, Job Ticket, 12 x 9, PK10 (74804)
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768 (81768)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- Avery Dennison Tag Accessories