Shop All Dividers & Tabs
Avery Dennison
Side Tab, Table of Contents, White, PK25
Mfr # 11910
Zoro # G4696207
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.419 lbs
- Features Collated, 11 x 8.5, Side Tab
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11910
- Zoro # G4696207
- UPC # 072782119102
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Item | Side Tab,Table of Contents,White,PK25 |
Weight | 0.419 lbs |
Features | Collated, 11 x 8.5, Side Tab |
Material | Heavyweight Ledger Paper |
Color | White |
For Use With | Comb Binding Systems |
Index Tabs - Item | Index Dividers |
Index Tab Color | Black |
Punched/Unpunched | Unpunched |
Index Divider Type | Table Of Contents |
Tab Title | Table Of Contents |
Orientation | Side Tab |
Legal Tab Style | Avery® Style |
Index Divider Style | Legal Alpha |
Tab Style | 25-Tab |
Description
Side Tab,Table of Contents,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Fluorescent Dye Marker - 2-Pack (984)
- OHAUS Digital Compact Bench Scale 15kg Capacity (V71P15T)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- LEXMARK CX331adwe Multifunction Color Laser Printer, Copy/Fax/Print/Scan (40N9070)
- AVERY DENNISON Side Tab, Letter, Tab A, PK25 (1401)
- AVERY DENNISON INDEX DIVIDERS, EXHIBIT 1-25, SIDE TAB, (01330)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX BLACK AND WHITE DIVIDERS, 10-TAB, LETTER (11134)
- AVERY DENNISON Avery Index Maker Clear Label Divider, 8 Tabs, 5 Sets, White/White (11437)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX DOUBLE COLUMN MULTICOLOR DIVIDERS, 24-TAB, LETTER (11321)
- AVERY DENNISON Avery, Customizable Print-On Dividers, Letter, 25PK (11517)
- AVERY Avery® Big Tab™ Write & Erase Dividers 23076, 5 Multicolor Tabs, 1 Set (7278223076)
- Avery Dennison Dividers & Tabs