Shop All Dividers & Tabs
Avery Dennison
Side Tab, Letter, Tab F, PK25
Mfr # 1406
Zoro # G4696240
product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Individual Letter, 11 x 8.5, Side Tab
- Index Tab Color Black
- Tab Color White
- Orientation Side Tab
- Index Divider Material Heavyweight Ledger Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 1406
- Zoro # G4696240
- UPC # 072782014063
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Item | Side Tab,Letter,Tab F,PK25 |
Features | Individual Letter, 11 x 8.5, Side Tab |
Index Tab Color | Black |
Tab Color | White |
Index Tabs - Item | Index Dividers |
Orientation | Side Tab |
Index Divider Material | Heavyweight Ledger Paper |
Tab Style | 26-Tab |
Index Divider Type | Printed Alpha |
Index Divider Color | White |
For Use With | Comb Binding Systems |
Legal Tab Style | Avery® Style |
Index Divider Style | Legal Alpha |
Tab Title | F |
Tab Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Description
Side Tab,Letter,Tab F,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CPA8)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- AVERY DENNISON Avery Index Maker Clear Label Divider, 8 Tabs, 5 Sets, White/White (11437)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX BLACK AND WHITE DIVIDERS, 10-TAB, LETTER (11134)
- AVERY DENNISON Side Tab, Letter, Tab E, PK25 (1405)
- AVERY DENNISON Avery Office Essentials Economy Insertable Tab Divider, 8.5"x11", 8 Tabs, Buff, Translucent/Multi (11467)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX BLACK AND WHITE DIVIDERS, 8-TAB, LETTER (11132)
- AVERY Dividers, Write-On, Ersbl, 8Tb 48PK (AVE23078)
- Avery Dennison Dividers & Tabs