Shop All Dividers & Tabs
Avery Dennison
Side Tab, Letter, Tab D, PK25
Mfr # 1404
Zoro # G4696268
product price: $3.45
/pk 25, $0.14/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Individual Letter, 11 x 8.5, Side Tab
- Weight 0.409 lbs
- Color White
- Size 11 x 8.5
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 1404
- Zoro # G4696268
- UPC # 072782014049
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Item | Side Tab,Letter,Tab D,PK25 |
Features | Individual Letter, 11 x 8.5, Side Tab |
Weight | 0.409 lbs |
Color | White |
For Use With | Comb Binding Systems |
Material | Heavyweight Ledger Paper |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Tab Title | D |
Orientation | Side Tab |
Legal Tab Style | Avery® Style |
Index Divider Type | Printed Alpha |
Tab Style | 26-Tab |
Index Divider Style | Legal Alpha |
Punched/Unpunched | Unpunched |
Description
Side Tab,Letter,Tab D,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Job Card, 3.5x9, PK500 (1258)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- LABELMASTER Not Restricted, Shipping Label, Pk500 (B45)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 8, 8.5"x11", 8 Tabs, White/Multi (11133)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 10, 8.5"x11", 10 Tabs, White/Multi (11135)
- AVERY DENNISON Avery Index Maker Clear Label Divider, 8 Tabs, 5 Sets, White/White (11437)
- AVERY DENNISON Avery, Insertable Big Tab Dividers, 5-Tab, Letter (11110)
- AVERY DENNISON Avery, BIG TAB PRINTABLE LARGE WHITE LABEL TAB DIVIDERS, 8-TAB, LETTER, 20PK (14441)
- AVERY DENNISON Avery Premium Collated Legal Exhibit Divider, Printed 1 to 25, 8.5"x11", 26 Tabs, White/White (11370)
- BUSINESS SOURCE A-Z Clear Plastic Tab Index Dividers, PK25 (01806)
- Avery Dennison Dividers & Tabs