Shop All Dividers & Tabs
Avery Dennison
Side Tab, Letter, Tab C, PK25
Mfr # 1403
Zoro # G4696277
product price: $3.35
/pk 25, $0.13/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.412 lbs
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Features Individual Letter, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 1403
- Zoro # G4696277
- UPC # 072782014032
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Item | Side Tab,Letter,Tab C,PK25 |
Weight | 0.412 lbs |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Features | Individual Letter, 11 x 8.5, Side Tab |
Color | White |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Punched/Unpunched | Unpunched |
Index Divider Type | Printed Alpha |
Index Divider Style | Legal Alpha |
Tab Title | C |
Legal Tab Style | Avery® Style |
Tab Style | 26-Tab |
Orientation | Side Tab |
Description
Side Tab,Letter,Tab C,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER s Marvel s Characters Ballpoint Pen Set (826331)
- ACCENTRA - Inc. ACI Stapler- Use Standard Staples- 25 Sheet Capacity- Black-Silver (AC463281)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle (55VH31)
- AVERY DENNISON Avery® Permanent Self-Adhesive Laser/Inkjet File Folder Labels, White, 750/Pack (8366)
- AVERY DENNISON Avery Index Maker 5-Tab Clear Pocket View Divider, Print-on, 8.5"x11", 5 Tabs, White/Clear (75500)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX BLACK AND WHITE DIVIDERS, 10-TAB, LETTER (11134)
- AVERY DENNISON Divider, Mini, Style Edge, 5 Tab, PK5 (7278211118)
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- AVERY DENNISON Avery, ULTRA TABS REPOSITIONABLE MARGIN TABS, 1/5-CUT TABS, ASSORTED NEON, 2.5in WIDE, 24PK (74767)
- SMEAD AlphaZ Color-Coded Second Letter Alphabetical Labels, Q, 1 x 1.63, Light Blue, 100PK (67187)
- Avery Dennison Dividers & Tabs