Shop All Dividers & Tabs
Avery Dennison
Side Tab, Letter, Tab B, PK25
Mfr # 1402
Zoro # G4696286
product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Comb Binding Systems
- Weight 0.412 lbs
- Features Individual Letter, 11 x 8.5, Side Tab
- Color White
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 1402
- Zoro # G4696286
- UPC # 072782014025
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Item | Side Tab,Letter,Tab B,PK25 |
For Use With | Comb Binding Systems |
Weight | 0.412 lbs |
Features | Individual Letter, 11 x 8.5, Side Tab |
Color | White |
Material | Heavyweight Ledger Paper |
Index Tabs - Item | Index Dividers |
Index Tab Color | Black |
Tab Title | B |
Tab Style | 26-Tab |
Punched/Unpunched | Unpunched |
Legal Tab Style | Avery® Style |
Orientation | Side Tab |
Index Divider Type | Printed Alpha |
Index Divider Style | Legal Alpha |
Description
Side Tab,Letter,Tab B,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (ECO-BLA-01)
- AVERY Red Chisel Tip Marker (17887)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- AVERY DENNISON Avery, ULTRA TABS REPOSITIONABLE STANDARD TABS, 1/5-CUT TABS, ASSORTED NEON, 2in WIDE, 24PK (74753)
- AVERY DENNISON Avery, LASER PRINTABLE HANGING FILE TABS, 1/5-CUT TABS, WHITE, 2.06in WIDE, 90PK (5567)
- AVERY DENNISON Divider, 1-10 Letter, White, PK11 (11381)
- AVERY DENNISON Avery, INSERTABLE INDEX TABS WITH PRINTABLE INSERTS, 1/5-CUT TABS, CLEAR, 1.5in WIDE, 25PK (16230)
- AVERY DENNISON Avery Laminated Tab Divider, Printed A to Z, 8.5"x11", 25 Tabs, Buff/Buff (11306)
- AVERY DENNISON Avery Triangle-Shaped Sheet Lifters, 8-1/2inW x 11inH, Black, 2/PK (75225)
- AVERY Insertable Style Edge Plastic Dividers (11118)
- Avery Dennison Dividers & Tabs