Shop All Dividers & Tabs
Avery Dennison
Side Tab, Letter, Tab A, PK25
Mfr # 1401
Zoro # G4696295
product price: $3.15
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Individual Letter, 11 x 8.5, Side Tab
- Index Tab Color Black
- Tab Color White
- Orientation Side Tab
- Index Divider Material Heavyweight Ledger Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 1401
- Zoro # G4696295
- UPC # 072782014018
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Item | Side Tab,Letter,Tab A,PK25 |
Features | Individual Letter, 11 x 8.5, Side Tab |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Tab Color | White |
Orientation | Side Tab |
Index Divider Material | Heavyweight Ledger Paper |
Tab Style | 26-Tab |
Tab Material | Heavyweight Ledger Paper |
Tab Title | A |
For Use With | Comb Binding Systems |
Legal Tab Style | Avery® Style |
Index Divider Color | White |
Index Divider Style | Legal Alpha |
Index Divider Type | Printed Alpha |
Punched/Unpunched | Unpunched |
Description
Side Tab,Letter,Tab A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Orange Liquid Paint Marker (48-22-3771)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Yellow (UBC63605)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- AVERY DENNISON Avery, ULTRA TABS REPOSITIONABLE STANDARD TABS, 1/5-CUT TABS, ASSORTED NEON, 2in WIDE, 24PK (74753)
- AVERY DENNISON Index Tab, 2", Printable Insert, PK25 (16239)
- AVERY DENNISON INDEX DIVIDERS, EXHIBIT 1-25, SIDE TAB, (01330)
- AVERY DENNISON Index Tab, 1-1/2", Clear, PK25 (16230)
- AVERY DENNISON Office Ess, TABLE 'N TABS DIVIDERS, 12-TAB, 1 TO 12, 11 X 8.5, WHITE (11672)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX DOUBLE COLUMN MULTICOLOR DIVIDERS, 24-TAB, LETTER (11321)
- SMEAD Smead, YEARLY END TAB FILE FOLDER LABELS, 20, 0.75 X 1.5, DARK BLUE, 500/ROLL (68320)
- Avery Dennison Dividers & Tabs