Shop All Document Holders
Avery Dennison
Sheet Protector, Tabs, Clear, PK8
Mfr # 74161
Zoro # G4697771
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Thickness Heavy
- Features 8-Tab Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 74161
- Zoro # G4697771
- UPC # 077711741614
- Country of Origin Multiple
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protector,Tabs,Clear,PK8 |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Thickness | Heavy |
Features | 8-Tab Set |
Load Orientation | Top |
Number of Holes Punched | 3 |
Application | Standard 3-Ring Binders |
Sheet Protector Type | Ring Binder |
Description
Sheet Protector,Tabs,Clear,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- KONICA MINOLTA Black Toner Cartridge 20K YLD (TNP44)
- GENERAL Standard Paper Lunch Bags, 5.13" x 10.38", Kraft, PK1200 (LB24LAJ)
- AVERY DENNISON Clear, Sheet Protector, PK25 (76000)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Non-Glare, 50/PK (74107)
- AVERY DENNISON Protector, Sht, Ltr, Ngl, PK50 (74107)
- AVERY DENNISON Avery Secure Top Load Sheet Protector, 8-1/2inW x 11inH, Clear, 25/PK (76000)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- AVERY DENNISON Page for Photo Album, 4X6, PK10 (13401)
- AVERY Protector, Sheet, Vinyl, Clear 100PK (AVE73900)
- Avery Dennison Document Holders