Shop All Document Holders
Avery Dennison
Sheet Protector, Tabs, Clear, PK5
Mfr # 74160
Zoro # G4697780
product price: $5.25
/pk 5, $1.05/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 10
- Thickness Heavy
- Features 5-Tab Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74160
- Zoro # G4697780
- UPC # 077711741607
- Country of Origin Multiple
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Sheet Protector,Tabs,Clear,PK5 |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 10 |
Thickness | Heavy |
Features | 5-Tab Set |
Application | Standard 3-Ring Binders |
Capacity | 10 |
Weight | 0.251 lbs |
Number of Holes Punched | 3 |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Description
Sheet Protector,Tabs,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, MARKS A LOT EXTRA-LARGE DESK-STYLE PERMANENT MARKER, EXTRA-BROAD CHISEL TIP, BLACK (24148)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- PALRAM Palram - Canopia HG1023 Greenhouse Irrigation Kit for all Palram - Canopia Greenhouses (HG1023)
- SMEAD Classification Folder, Manila, PK10, Tab Cut: 2/5 (18700)
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- AVERY DENNISON Clear Sheet Protector, 11 x 8.5, PK50 (73802)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Non-Glare, 50/PK (74107)
- AVERY DENNISON Avery Secure Top Load Sheet Protector, 8-1/2inW x 11inH, Clear, 25/PK (76000)
- AVERY DENNISON Holder, JobTicket, 6"X4", PK10 (74806)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- UNIVERSAL Universal Top-Load Poly Sheet Protectors, Economy, Letter, 200/Box (UNV21127***)
- Avery Dennison Document Holders