Shop All Document Holders
Avery Dennison
Sheet Protector, 3-Hole, Clear, PK50
Mfr # 74203
Zoro # G5031349
product price: $14.89
/pk 50, $0.30/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 10
- Number of Tabs 0
- Thickness Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74203
- Zoro # G5031349
- UPC # 077711742031
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 10 |
Number of Tabs | 0 |
Thickness | Heavy |
Features | Archival-safe, Dirt Resistant, Acid-free, Tear Resistant, Sturdy, Non-stick, Spill Resistant, Heavyweight, Durable, Prepunched, Heavy Duty, Non-glare |
Product Type | Sheet Protector |
Finish | Diamond Clear |
Application | Standard 3-Ring Binders |
Capacity | 10 |
Weight | 1.21 lbs |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- LINCOLNPACK Paper Cushion Material, Premade 100' (PC100)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- BETTER PACKAGES Replacement Brush, For BP555ES, BP555ESA (E55513201)
- AVERY DENNISON Avery Sheet Protector, 8-1/2inW x 11inH, Clear, 30/PK (74082)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Non-Glare, 50/PK (74107)
- AVERY DENNISON Protector, Sht, Ltr, Ngl, PK50 (74107)
- AVERY DENNISON Clear Sheet Protector, PK50 (74090)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- VESTIL Standard Shop Ticket Holders, PK50 (SHOPT-P)
- Avery Dennison Document Holders