Shop All Printer Labels
Avery Dennison
Return Address Labels, .5"x1.75", PK2000
Mfr # 8667
Zoro # G7139872
product price: $38.79
/pk 2000, $0.02/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color Clear
- Adhesive Permanent Self-Adhesive
- Material Paper
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8667
- Zoro # G7139872
- UPC # 072782086671
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5 x 1.75 |
Details
Item | Return Address Labels,.5"x1.75",Package Quantity 2000 |
Printer Series Compatibility | Inkjet Printers |
Color | Clear |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Label Maker Tape Finish | Matte |
Background Color | Clear |
Shape | Rectangular |
Features | Return Address Labels For Inkjet Printers |
Weight | 0.598 lbs |
Labels Per Sheet | 80 |
Labels Per Unit | 2000 |
Description
Return Address Labels,.5 In.x1.75 In.,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Envelope, #10,100Ct, We Pk (MEA75064)
- POST-IT Dispenser, Pop-Up, Cat, White (CAT330)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", White, 50/Case (P2036W)
- AVERY DENNISON ERASABLE ID LABELS, 7/8 X 2-7/8, WHITE, 80PK (5429)
- AVERY DENNISON Label, File, Folder, Doble, PK252 (05200)
- AVERY DENNISON Laser Label Color Print 6Up, White, PK150 (6874)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- AVERY DENNISON Flast, Laser Labels, PK450 (5979)
- BROTHER Label, 2.4""X50', Bk/Rd On We (BRTDK2251)
- Avery Dennison Printer Labels