Shop All File Folders
Avery Dennison
Repositionabl Tabs, 3"x1.5", Rd/Gn/Bl, PK24
Mfr # 74775
Zoro # G7139723
product price: $6.89
/pk 24, $0.29/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Assorted Primary
- Tab Type All-Purpose Tabs
- Material Plastic
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74775
- Zoro # G7139723
- UPC # 072782747756
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Height | 1.5" |
Details
Item | Repositionable Tabs,3"x1.5",Rd/Gn/Bl,Package Quantity 24 |
Color | Assorted Primary |
Tab Type | All-Purpose Tabs |
Material | Plastic |
Tab Cut | 1/3-Cut |
Features | Wide & Slim—Wider 3" x 1.5" tabs offer extra space for more detailed labeling and indexing. |
Weight | 0.058 lbs |
Assortment | Blue; Green; Red |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Plastic |
Description
Repositionable Tabs,3 In.x1.5 In.,Rd/Gn/Bl,Package Quantity 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (5CNX0)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- SANFORD Sharpie Paint Marker, Oil Based, Medium, Yellow Ink (2107619)
- VESTIL Nylon Edge Guards, 5.375 X 3.875, PK100 (EDGE-N1)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GREEN, 100PK (17134)
- Avery Dennison File Folders