Shop All Document Holders
Avery Dennison
Protector, Sht, Ltr, Clr, PK50
Mfr # 74106
Zoro # G5429229
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 10
- Thickness Heavy
- Features For 11 x 8.5 Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 74106
- Zoro # G5429229
- UPC # 077711741065
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Protector,Sht,Ltr,Clr,PK50 |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 10 |
Thickness | Heavy |
Features | For 11 x 8.5 Inserts |
Weight | 1.25 lbs |
Finish | Diamond Clear |
Application | Standard 3-Ring Binders |
Capacity | 10 |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Description
Protector,Sht,Ltr,Clr,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME PRODUCTS Mini SUV Trailer Hitch & RV Camper Toy Model (27-0026)
- MARKAL Timberstik, Orange (80384)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- AVERY DENNISON Protector, Sht, Ltr, Ngl, PK50 (74107)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Polyproplene, Clear, 50/PK (74090)
- AVERY DENNISON Sheet Protector, Clear, PK200 (74400)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- TELEBRANDS CORP Telebrands 253333 75 ft. As Seen On TV Silver Bullet Pocket Hose (253333)
- Avery Dennison Document Holders