Shop All Document Holders
Avery Dennison
Protector, Sht, Economy Wt, PK100
Mfr # 74101
Zoro # G5429238
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Semi-Clear
- Sheet Capacity 10
- Thickness Economy
- Features Economy—Lightweight protection makes it great for easy transportation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74101
- Zoro # G5429238
- UPC # 077711741010
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Protector,Sht,Economy Wt,PK100 |
Material | Polypropylene |
Color | Semi-Clear |
Sheet Capacity | 10 |
Thickness | Economy |
Features | Economy—Lightweight protection makes it great for easy transportation. |
Capacity | 10 |
Weight | 1.41 lbs |
Application | Standard 3-Ring Binders |
Finish | Semi-Clear |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Load Orientation | Top |
Description
Protector,Sht,Economy Wt,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL OneStep Printable Table of Contents/Dividers, 12-Tab, 1-12, 11x8.5, Wt (61218)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- MIP Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in. (MIP-1800)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- AVERY DENNISON Avery Diamond Clear Heavyweight Sheet Protectors, 8-1/2inW x 11inH, Clear, 100/PK (74100)
- AVERY DENNISON Holder, JobTicket, 6"X4", PK10 (74806)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- AVERY DENNISON Protector, Sht, Ltr, Ngl, PK50 (74107)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- Avery Dennison Document Holders