Shop All File Folders
Avery Dennison
Printable Tabs, 1-1/4", Assorted, PK96
Mfr # 16281
Zoro # G5012625
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 24
- Width 1.25"
- Tab Type Preprinted Tabs
- Material Plastic
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 16281
- Zoro # G5012625
- UPC # 072782162818
- Country of Origin United States
- Category File Folders
Dimensions
Width | 1.25" |
Size | 1-1/4" |
Height | 1" |
Overall Width | 1 1/4 in |
Overall Height | 1 in |
Details
Item | Index Tabs |
Number of Tabs | 24 |
Color | Assorted (Blue, Green, Orange, Purple, Violet, Yellow) |
Tab Type | Preprinted Tabs |
Material | Plastic |
Tab Cut | 1/5-Cut |
Tab Position | Repositionable |
Tab Color | Assorted |
Divider Color | Assorted |
For Use With | Laser/InkJet Printers |
Tab Cuts Visible | 24 |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Plastic |
Assortment | Blue; Green; Orange; Pink; Purple; Yellow |
Description
Tab Message Blank, Divider Color Assorted, Number of Tabs 24, Tab Cuts Visible 24, Material Plastic, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4105-05G)
- SMALL WORLD TOYS Small World Toys® Peel N Play Vegetable Set (8630103)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- SMEAD Pressboard Folders, w/Fasteners, 2"Exp, Lgl, 25/BX, Gray Green PK (SMD19920)
- Avery Dennison File Folders