Shop All File Folders
Avery Dennison
Printable Index Maker Dividers, Assorted Color, Pk8
Mfr # 11407
Zoro # G6249629
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Features Traditional Color Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11407
- Zoro # G6249629
- UPC # 072782114077
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Label: Clear |
For Use With | Ring Binders |
Features | Traditional Color Tabs |
Tab Color | Assorted |
Tab Style | 8-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 1 Set |
Index Divider Style | Customizable |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Orientation | Side Tab |
Tab Material | Plastic |
Description
Index,Maker,Cleard,Assorted,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- QUARTET Dry-Erase Markers, Fine Point, 4/ST, RD/BE/GN/BK (QRT500110M)
- CRESCENT WISS 11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears (CW11TM)
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Ultra Tab, Assorted, Pk40, Width: 1-1/2" (74761)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- SMEAD File Folder, Antimicrobial, Manila, PK100 (15338)
- Avery Dennison File Folders