Shop All File Folders
Avery Dennison
Printable Index Dividers, 8 Tabs, Clear with Color
Mfr # 11419
Zoro # G5013255
product price: $40.99
/pk 5, $8.20/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size Letter
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11419
- Zoro # G5013255
- UPC # 072782114190
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Multicolor |
Tab Color | Assorted |
For Use With | Ring Binders |
Features | Traditional Color Tabs |
Tab Style | 8-Tab |
Form Quantity | 5 Sets |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Tab Material | Plastic |
Index Divider Color | White |
Index Divider Material | Paper |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Description
Print&Apply Clear-Label Dividers w/Color Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Steel Strapping Seals, Open/Snap On Regular Duty, 1/2", Silver, 5000/Case (SS12OPEN)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- BAREBONES LIVING Neelum Duffel Bag - Khaki (STC-717)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- SMEAD Smead® 3" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box (64270)
- Avery Dennison File Folders