Shop All File Folders
Avery Dennison
Printable Index Dividers, 8 Tab, White, Pk50
Mfr # 11557
Zoro # G5012905
product price: $254.99
/pk 50, $5.10/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Tab Color White
- Features Value-Pack—Stock Up and Save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11557
- Zoro # G5012905
- UPC # 072782115579
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Tab Color | White |
Features | Value-Pack—Stock Up and Save! |
For Use With | Ring Binders |
Index Divider Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Tab Material | Plastic |
Index Divider Style | Customizable |
Tab Style | 8-Tab |
Form Quantity | 50 Sets |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Index Divider Type | Customizable |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Pk (511-100-BU)
- XEROX XEROX VERSALINK C7020/C7025/C7030 BLACK (106R03741)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- ASP Daily Service Record Book, 8 1/2" X 11", (Form #Dsr) Pk (168-ASP)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Flexi-View 6 Pocket Organizer (47696)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- DURABLE OFFICE PRODUCTS Report Cover, Letter Size, PK25 (220328)
- Avery Dennison File Folders