Shop All File Folders
Avery Dennison
Printable Index Dividers, 8 Tab, White, Pk5
Mfr # 11493
Zoro # G5013045
product price: $31.15
/pk 5, $6.23/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Features Big Tab™—40% larger tabs for more printing/writing space!
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11493
- Zoro # G5013045
- UPC # 072782114930
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Maker,8 Big Tabs,5Sheets |
Color | White |
Features | Big Tab™—40% larger tabs for more printing/writing space! |
Tab Color | White |
For Use With | Ring Binders |
Form Quantity | 5 Sets |
Machine Compatibility | Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Index Divider Color | White |
Index Divider Type | Customizable |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Style | 8-Tab |
Orientation | Side Tab |
Index Divider Style | Customizable |
Index Divider Material | Paper |
Tab Material | Plastic |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- U-MARK Paint Marker with Reversible Tip, Pink (10711)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1052)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Print-On Clear Label, 5 Tab, Pk5, Width: 11" (11431)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- SMEAD Pocket File, 3-1/2" Expansion, Blue (73225)
- Avery Dennison File Folders