Shop All File Folders
Avery Dennison
Printable Index Dividers, 5 Tab, White, Pk50
Mfr # 11556
Zoro # G5012911
product price: $190.99
/pk 50, $3.82/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tabs 5
- Width 11"
- Color White
- Tab Type Print Labels
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11556
- Zoro # G5012911
- UPC # 072782115562
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message Blank, Divider Color White, Number of Tabs 5, Tab Cuts Visible 5, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- UNIVERSAL Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63568)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack (6876)
- OFFICEMATE MemoHolder, 4x6 (22362)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Printable Extra-Wide Index Dividers, 8 Tab, Pk8 (11439)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- Avery Dennison File Folders