Shop All File Folders
Avery Dennison
Printable Index Dividers, 12 Tabs, White, Pk5
Mfr # 11429
Zoro # G5013191
product price: $42.19
/pk 5, $8.44/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11429
- Zoro # G5013191
- UPC # 072782114299
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Style | Customizable |
Tab Style | 12-Tab |
Index Divider Color | White |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Material | Paper |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Type | Customizable |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 5 Sets |
Tab Material | Plastic |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- ADVANTUS Storage Box, Letter/Legal, 15-gal., Clear (34009)
- TEXAS INSTRUMENTS TI Nspire CX II Student Softw, NSPIRECXII (NSCX2/TBL/1L1)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- Avery Dennison File Folders