Shop All File Folders
Avery Dennison
Printable Extra-Wide Index Dividers, 8 Tab, Pk8
Mfr # 11439
Zoro # G5013115
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size 8-1/2" x 11"
- Tab Color White
- Features Extra Wide—Tabs extend beyond sheet protectors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11439
- Zoro # G5013115
- UPC # 072782114398
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11.25 x 9.25 |
Details
Item | Print and Apply Clear Label Extra Wide Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Tab Color | White |
Features | Extra Wide—Tabs extend beyond sheet protectors. |
For Use With | Ring Binders |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Plastic |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Form Quantity | 1 Set |
Index Divider Color | White |
Orientation | Side Tab |
Index Divider Style | Customizable |
Tab Style | 8-Tab |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (11K584)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- ZORO SELECT Suggestion Box, Steel, Gray, 3 in. D (2KEK1)
- FILM-GARD Film Poly Blk4Mil 6X100' (625897)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #12, White, PK25 (11922)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 14" Redrope, 7/8" Expansion (PFXK19AOX)
- Avery Dennison File Folders