Shop All File Folders
Avery Dennison
Printable Extra-Wide Index Dividers, 5 Tab, Pk5
Mfr # 11440
Zoro # G5013106
product price: $41.99
/pk 5, $8.40/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-1/4"
- Color White
- Size 9-1/4" x 11-1/4"
- For Use With Ring Binders
- Features Extra Wide—Tabs extend beyond sheet protectors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11440
- Zoro # G5013106
- UPC # 072782114404
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-1/4" |
Size | 9-1/4" x 11-1/4" |
Index Divider Size | 11.25 x 9.25 |
Details
Item | Print and Apply Clear Label Extra Wide Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
For Use With | Ring Binders |
Features | Extra Wide—Tabs extend beyond sheet protectors. |
Tab Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Style | 5-Tab |
Index Divider Type | Customizable |
Form Quantity | 5 Sets |
Index Divider Material | Paper |
Index Divider Style | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Tab Material | Plastic |
Index Divider Color | White |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- ZORO SELECT Hanging File Folders, Red, PK25 (PFX415215RED)
- Avery Dennison File Folders