Shop All Business Card Holders
Avery Dennison
Printable Business Cards, 2-Sided, PK200
Mfr # 8871
Zoro # G5031087
product price: $16.29
/pk 200, $0.08/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Holds 200
- Width 3.5"
- Height 2"
- Includes (20) Printable Sheets, (200) 2 x 3 1/2 in Blank Business Cards, Clean Edge Perforation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8871
- Zoro # G5031087
- UPC # 072782088712
- Country of Origin Germany
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Overall Height | 2 in |
Overall Width | 3 1/2 in |
Details
Item | Printable Business Cards |
Color | White |
Holds | 200 |
Includes | (20) Printable Sheets, (200) 2 x 3 1/2 in Blank Business Cards, Clean Edge Perforation |
Material | Paper |
Product Type | Premium Clean Edge Business Cards |
Weight | 0.815 lbs |
Features | True Print®—Cards are designed for a reliable printer feed. |
Finish | Matte |
Cards Per Sheet | 10 |
Paper Weight | 94 lb |
Machine Compatibility | Inkjet |
Description
Printable Business Cards, White, Paper, Includes (20) Printable Sheets, (200) 2 x 3 1/2 in Blank Business Cards, Clean Edge Perforation, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3995)
- LOFTUS INTERNATIONAL Loftus International B3-5176 36 in. Woodland Raccoon Balloon (B3-5176)
- EVAN-MOOR Daily Language Review Teachers Edition, Grade 5 (583)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK1000 (5874)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK400 (5877)
- AVERY DENNISON Business Cards, Laser, 2x3.5, PK250 (5371)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- Avery Dennison Business Card Holders