Shop All Business Card Holders
Avery Dennison
Printable Business Cards, 2-Sided, PK1000
Mfr # 5874
Zoro # G5031470
product price: $86.75
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Holds 1000
- Width 3.5"
- Height 2"
- Sheet Size (W x H) 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5874
- Zoro # G5031470
- UPC # 072782058746
- Country of Origin Mexico
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Sheet Size (W x H) | 8.5 x 11 |
Details
Item | Printable Business Cards,2-Sided,PK1000 |
Color | White |
Holds | 1000 |
Finish | Uncoated |
Cards Per Sheet | 10 |
Paper Weight | 91 lb |
Machine Compatibility | Laser |
Description
Premium Clean Edge Business Cards, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Lock Mailbox 5Pin 5 Cam Brass (S 4634)
- COMPLYRIGHT Employee Record Organizer, Expndbl, PK25 (A3101)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- AVERY DENNISON Laser Color Business Cards, 2x3 1/2, PK160 (5881)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK200 (8871)
- AVERY DENNISON Laser Business Cards, 2x3.5, Ivory, PK200 (5876)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- Avery Dennison Business Card Holders