Shop All File Folders
Avery Dennison
Print-On Tab Index Divider, Pk8
Mfr # 11417
Zoro # G6249601
product price: $7.19
/pk 8, $0.90/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 8
- Width 11"
- Color Label: Clear
- Tab Type Print Labels
- Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11417
- Zoro # G6249601
- UPC # 072782114176
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message Blank, Divider Color White, Number of Tabs 8, Tab Cuts Visible 8, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26ft., Black/White (TZEFX231)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- RITE IN THE RAIN Notebook, Polydura, 3" x 5" Size (OR35)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- AVERY DENNISON Plastic Dividers with Sheet Protector, PK8 (16741)
- SMEAD Hanging File Folder, Pink, PK25 (64066)
- Avery Dennison File Folders