Shop All File Folders
Avery Dennison
Print-On Tab Divider, Pk5
Mfr # 11511
Zoro # G6249507
product price: $4.39
/pk 5, $0.88/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Features Punched—For use in standard three-ring binders; for laser and inkjet printers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11511
- Zoro # G6249507
- UPC # 072782115111
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Print-On Dividers |
Color | White |
For Use With | Ring Binders |
Features | Punched—For use in standard three-ring binders; for laser and inkjet printers. |
Tab Color | White |
Orientation | Side Tab |
Tab Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 5-Tab |
Index Divider Style | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Color | White |
Index Divider Material | Paper |
Index Divider Type | Customizable |
Form Quantity | 1 Set |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Description
Index,Print-On,White,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Desktop Calculator, 12-Digit, Wh (6400)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- XEROX 106R02759 Toner, 2000 Page-Yield, Black (106R02759)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 1 (AP10-4)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- OXFORD Filing Index Cards A-Z, 3"X5", Assorted, PK25 (73153)
- Avery Dennison File Folders