Shop All File Folders
Avery Dennison
Print-On Index Dividers 8 Tab, White, PK5, Width: 11"
Mfr # 11553
Zoro # G5012939
product price: $35.95
/pk 5, $7.19/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Tab Color White
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11553
- Zoro # G5012939
- UPC # 072782115531
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Unpunched Print-On Dividers |
Color | White |
Tab Color | White |
For Use With | Comb Binding Systems |
Features | Unpunched—For use in alternative binding systems; for laser and inkjet printers. |
Punched/Unpunched | Unpunched |
Index Divider Style | Customizable |
Tab Style | 8-Tab |
Form Quantity | 5 Sets |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Color | White |
Index Divider Material | Paper |
Index Divider Type | Customizable |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Tab Material | Paper |
Description
Customizable Print-On(TM) Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03744)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (585087)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- Avery Dennison File Folders