Shop All File Folders
Avery Dennison
Print-On Index Dividers 8 Tab, White, PK200
Mfr # 11554
Zoro # G5012920
product price: $144.99
/pk 200, $0.72/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Features Punched—For use in standard three-ring binders; for laser and inkjet printers.
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11554
- Zoro # G5012920
- UPC # 072782115548
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print-On Dividers |
Color | White |
Features | Punched—For use in standard three-ring binders; for laser and inkjet printers. |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Type | Customizable |
Index Divider Color | White |
Tab Material | Paper |
Form Quantity | 25 Sets |
Orientation | Side Tab |
Tab Style | 8-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Customizable |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Customizable Print-On(TM) Dividers, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- PAPER MATE Pen, Writebros, Stick, Med, Rd, PK12 (3321131)
- BROTHER High Yield Black Toner Cartridge 4.5K YLD (TN433BK)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81601)
- Avery Dennison File Folders