Shop All File Folders
Avery Dennison
Print-On Index Dividers 5 Tab, White, PK5
Mfr # 11516
Zoro # G5012966
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11516
- Zoro # G5012966
- UPC # 072782115166
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Unpunched Print-On Dividers |
Color | White |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Unpunched—For use in alternative binding systems; for laser and inkjet printers. |
Index Divider Type | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Material | Paper |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Form Quantity | 5 Sets |
Tab Style | 5-Tab |
Index Divider Color | White |
Index Divider Style | Customizable |
Tab Material | Paper |
Orientation | Side Tab |
Punched/Unpunched | Unpunched |
Description
Customizable Print-On(TM) Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Serinity Collection, 100PK (64522)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Dark Blue, 500/Roll (DL613B)
- DACASSO Chocolate Brown Leather Desk Pad w/ 2022 Calendar, 34 x 20 (PR-3450)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- AVERY DENNISON Printable Extra-Wide Index Dividers, 8 Tab, Pk8 (11439)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- TOPS BUSINESS FORMS Oxford, Twin-Pocket Folder, Embossed Leather Grain Paper, Blue, 25PK (57502)
- Avery Dennison File Folders