Shop All File Folders
Avery Dennison
Print-On Index Dividers 5 Tab, White, PK5
Mfr # 11515
Zoro # G5012975
product price: $31.99
/pk 5, $6.40/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Features Punched—For use in standard three-ring binders; for laser and inkjet printers.
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11515
- Zoro # G5012975
- UPC # 072782115159
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print-On Dividers |
Color | White |
Features | Punched—For use in standard three-ring binders; for laser and inkjet printers. |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Material | Paper |
Tab Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Index Divider Type | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Form Quantity | 5 Sets |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Style | 5-Tab |
Index Divider Color | White |
Index Divider Style | Customizable |
Description
Customizable Print-On(TM) Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Crystal Magic Glaze, Buttercup Blue, 1 Pint (S2680X)
- AVERY Seal, Notarial, Gold, 2""Dia 44PK (AVE05868)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- AVERY DENNISON Printable Index Dividers, 8 Tabs, Clear with Color (11419)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- Avery Dennison File Folders