Shop All File Folders
Avery Dennison
Print-On Dividers, 5 Tab, White, Pk30
Mfr # 20416
Zoro # G5012458
product price: $32.55
/pk 30, $1.09/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- For Use With Ring Binders
- Features Three-Hole Punched, Single Reverse Collated—Use with Xerox® Docutech and 4135.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 20416
- Zoro # G5012458
- UPC # 072782204167
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print-On Tabs for High-Speed Copiers and Offset Presses, 3-Hole Punched |
Color | White |
For Use With | Ring Binders |
Features | Three-Hole Punched, Single Reverse Collated—Use with Xerox® Docutech and 4135. |
Tab Color | White |
Tab Style | 5-Tab |
Form Quantity | 30 Sets |
Index Divider Color | White |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Index Divider Type | Customizable |
Tab Material | Laminated Paper |
Index Divider Material | 110-lb Paper |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Xerox™ 4135 Copiers; Docutech™ Publishers |
Index Divider Style | Customizable |
Description
Copier Customizable Print-On Dividers, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Blue, PK100 (12043)
- UNI-BALL Refill for uni-ball Gel IMPACT Gel Pens, Bold Point, Black Ink, PK2 (65808PP)
- TAPE LOGIC Labels, "Empty", 6"x6", Black/White, 500 Labels/Roll (DL1298)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass - Handle With Care, 2" x 3", Red/White, 500/Roll (DL1066)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- SMEAD Expanding File, Legal, Daily (1-31), 31 Pockets, Redrope, Width: 15" (70469)
- Avery Dennison File Folders