Shop All File Folders
Avery Dennison
Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5
Mfr # 11437
Zoro # G5013121
product price: $28.69
/pk 5, $5.74/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 8
- Width 11"
- Color White
- Tab Type Print Labels
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11437
- Zoro # G5013121
- UPC # 072782114374
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message Blank, Divider Color White, Number of Tabs 8, Tab Cuts Visible 8, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX84370)
- Avery Dennison File Folders