Shop All File Folders
Avery Dennison
Print-On Clear Label Dividers, Laser/Inkjet, 3 Tab, Pk5
Mfr # 11435
Zoro # G5013149
product price: $26.89
/pk 5, $5.38/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11435
- Zoro # G5013149
- UPC # 072782114350
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Tab Color | White |
For Use With | Ring Binders |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Plastic |
Index Divider Color | White |
Index Divider Type | Customizable |
Tab Style | 3-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Form Quantity | 5 Sets |
Orientation | Side Tab |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Customizable |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- MAIL BOSS Mail Boss 7160 Metro Wall Mount Locking Mail Boss Galaxy (7160)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (11436)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- AVERY DENNISON Clear Easy View Plastic Dividers, Pk5 (16740)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- Avery Dennison File Folders