Shop All File Folders
Avery Dennison
Print-On Clear Label Dividers, Laser/Inkjet, 3 Tab, Pk25
Mfr # 11445
Zoro # G5013079
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Features Value-Pack—Stock Up and Save!
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11445
- Zoro # G5013079
- UPC # 072782114459
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Features | Value-Pack—Stock Up and Save! |
For Use With | Ring Binders |
Tab Color | White |
Orientation | Side Tab |
Tab Style | 3-Tab |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Plastic |
Form Quantity | 25 Sets |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Material | Paper |
Index Divider Style | Customizable |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Type | Customizable |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G112)
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Clear Easy View Plastic Dividers, Pk5 (16740)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- Avery Dennison File Folders