Shop All File Folders
Avery Dennison
Print-On Clear Label, 8 Tab, Pk5, Width: 11"
Mfr # 11432
Zoro # G5013167
product price: $31.95
/pk 5, $6.39/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11432
- Zoro # G5013167
- UPC # 072782114329
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Unpunched Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | White Paper Divider With White Tabs |
Tab Material | Plastic |
Punched/Unpunched | Unpunched |
Form Quantity | 5 Sets |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Tab Style | 8-Tab |
Index Divider Color | White |
Index Divider Style | Customizable |
Orientation | Side Tab |
Description
Print&Apply Clear-Label Unpunched Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- DRI-MARK PRODUCTS Dri-Mark, Smart Money Counterfeit Bill Detector Pen For Use W/u.s. Currency, 3PK (3513B1)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- Avery Dennison File Folders