Shop All File Folders
Avery Dennison
Print-On Clear Label, 3 Tab, Pk25
Mfr # 11442
Zoro # G5013088
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Features White Paper Divider With White Tabs
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11442
- Zoro # G5013088
- UPC # 072782114428
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Unpunched Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Features | White Paper Divider With White Tabs |
For Use With | Comb Binding Systems |
Tab Color | White |
Form Quantity | 25 Sets |
Index Divider Style | Customizable |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 3-Tab |
Tab Material | Plastic |
Index Divider Material | Paper |
Index Divider Type | Customizable |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Punched/Unpunched | Unpunched |
Index Divider Color | White |
Description
Print&Apply Clear-Label Unpunched Dividers, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINKING KIDS The Complete Book of Starter Spanish Workbook, Grade PreK-1, Paperback (704928)
- FIVE STAR Reinforced Filler Paper Plus Study App, 3-Hole, 8.5 x 11, College Rule, 80PK (170102)
- U-MARK Paint Marker with Reversible Tip, White (10705)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Blue, 2000 Tickets (729203)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- Avery Dennison File Folders