Shop All File Folders
Avery Dennison
Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25
Mfr # 11949
Zoro # G6249050
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White/Clear Lamination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11949
- Zoro # G6249050
- UPC # 072782119492
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Legal,Bottom1/5ExhibtJ,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White/Clear Lamination |
Weight | 0.432 lbs |
Tab Title Color | Black |
Orientation | Bottom Tab |
Legal Tab Style | Avery® Style |
Tab Style | 26-Tab |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Punched/Unpunched | Unpunched |
Index Divider Style | Legal Alpha |
Index Divider Type | Printed Exhibit Alpha |
Tab Material | Heavyweight Ledger Paper |
Tab Title | Exhibit J |
Form Quantity | 25/Pack |
Description
Index,Legal,Bottom1/5ExhibtJ,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width (KF-205H)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- CIG WF Non-OEM New Black Wide Format Inkjet Bag for Roland TR2-BK (WRTR2B)
- MILWAUKEE TOOL INKZALL White Liquid Paint Marker (48-22-3711)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- BETTER OFFICE PRODUCTS 4 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 6PK (86740)
- Avery Dennison File Folders