Shop All File Folders
Avery Dennison
Pre-Printed Index Divider Monthly, Pk12
Mfr # 11331
Zoro # G6249726
product price: $7.69
/pk 12, $0.64/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tabs 12
- Width 11"
- Color Multicolor
- Tab Type Preprinted Tabs
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11331
- Zoro # G6249726
- UPC # 072782113315
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message Jan to Dec Tabs, Divider Color Assorted, Number of Tabs 12, Tab Cuts Visible 12, Material Plastic, Index Tabs, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- PCI Pci Ricoh 841999 842126, Mp6054 Black Toner Cartridge 37K Yield Gsa & (841999-PCI)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- AVERY DENNISON Index Dividers 8-1/2 x 11", Clear, PK8 (11223)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- Avery Dennison File Folders