Shop All File Folders
Avery Dennison
Pre-Printed Index Divider, Bottom Tab Exhibit D, PK25
Mfr # 11943
Zoro # G6249111
product price: $2.99
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Bottom
- Type Helvetica Bold
- Features Rip Proof, Reinforced Tab, Double-sided, Pre-printed, Durable, Unpunched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11943
- Zoro # G6249111
- UPC # 072782119430
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Individual Legal Dividers |
Tab Position | Bottom |
Type | Helvetica Bold |
Features | Rip Proof, Reinforced Tab, Double-sided, Pre-printed, Durable, Unpunched |
For Use With | Comb Binding Systems |
Tab Color | White/Clear Lamination |
Divider Color | White |
Recycled Content | 0.2 |
Tab Title | Exhibit D |
Tab Material | Heavyweight Ledger Paper |
Tab Style | 26-Tab |
Legal Tab Style | Avery® Style |
Index Divider Color | White |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title Color | Black |
Orientation | Bottom Tab |
Index Divider Type | Printed Exhibit Alpha |
Punched/Unpunched | Unpunched |
Index Divider Style | Legal Alpha |
Form Quantity | 25/Pack |
Description
Index,BottomTab,ExhibitD,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Packing Paper, Ink-Free, 20 lb, 36"Wx24"H, 325/CT, Kraft PK (FEL7712302)
- FLEX TAPE FLEX TAPE BLACK 4""X5' (TFSBLKR0405)
- DECKER TAPE PRODUCTS Label, DL5260, D.O.T CLASS 9 LITHIUM BATTERY, 4" X 4" (DL5260)
- ZORO SELECT 2" Three Ring Round Binder, Silver (00605)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- SMEAD Smead, SUPERTAB ORGANIZER FOLDER, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 3PK (11989)
- Avery Dennison File Folders