Shop All File Folders
Avery Dennison
Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12
Mfr # 11351
Zoro # G6249708
product price: $4.95
/pk 12, $0.41/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Letter: Gold
- Size 8-1/2" x 11"
- Tab Color Black
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11351
- Zoro # G6249708
- UPC # 072782113513
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Black Leather Preprinted Dividers |
Color | Letter: Gold |
Tab Color | Black |
For Use With | Ring Binders |
Index Divider Material | Heavyweight Paper |
Tab Title Color | Gold |
Index Divider Style | Monthly |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Printed Monthly |
Tab Title | Jan. to Dec. |
Tab Material | Leather |
Form Quantity | 1 Set |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Index Divider Color | Buff |
Tab Style | 12-Tab |
Description
Index,Binder,Montly,11 In.X8.5 In.,Leathr,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Gentry Combo Grn (GGC1G0000)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- SCHLAGE Latitude B/B Lever Mb (F40VLAT622)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- SMEAD File Folder End Tab, Manila, PK100 (24110)
- Avery Dennison File Folders