Shop All File Folders
Avery Dennison
Pre-Printed Index Divider 8-1/2 x 11", A-Z, Leather, PK25, Color: Letter: Gold
Mfr # 11350
Zoro # G6249717
product price: $4.19
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Letter: Gold
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11350
- Zoro # G6249717
- UPC # 072782113506
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Black Leather Preprinted Dividers |
Color | Letter: Gold |
For Use With | Ring Binders |
Tab Color | Black |
Tab Title Color | Gold |
Index Divider Material | Heavyweight Paper |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Index Divider Color | Buff |
Tab Title | A to Z |
Index Divider Style | Alpha |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Form Quantity | 1 Set |
Index Divider Type | Printed Alpha |
Tab Style | 25-Tab |
Tab Material | Leather |
Description
Index,Binder,Az,11 In.X8.5 In.,Leathr,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL9)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- Avery Dennison File Folders