Shop All File Folders
Avery Dennison
Pocket Insertable Divider, Pk5
Mfr # 11270
Zoro # G6249839
product price: $3.39
/pk 5, $0.68/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-1/4"
- Color Multicolor
- Size 9-1/8" x 11-1/4"
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11270
- Zoro # G6249839
- UPC # 072782112707
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-1/4" |
Size | 9-1/8" x 11-1/4" |
Index Divider Size | 11.25 x 9.13 |
Details
Item | Insertable Dividers with Pockets |
Color | Multicolor |
Tab Color | Assorted |
For Use With | Ring Binders |
Index Divider Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Form Quantity | 1 Set |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Index Divider Style | Customizable |
Index Divider Color | White |
Front Pocket | |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Plastic |
Tab Style | 5-Tab |
Tab Color Assortment | Blue; Orange; Red; White; Yellow |
Description
Index,Pocket,Divider,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (5CNJ9)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- FLEX TAPE FLEX TAPE CLEAR 4""X5' (TFSCLRR0405)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- Avery Dennison File Folders